Shop All PCB Connectors
Molex
Vhdm H-Series Bp 8 Row Open Assy 10 Col
Mfr # 761341001
Zoro # G105926608
product price: $10.49
/ea
Sold in multiples of 8 for $83.92
$83.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Max. Voltage 120V AC/DC
- Application Backplane
- Color Black
- Series 76134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 761341001
- Zoro # G105926608
- UPC # 884982231757
- Country of Origin United States
- Category PCB Connectors
Details
Item | Backplane Connector |
Material | High Temperature Thermoplastic |
Max. Voltage | 120V AC/DC |
Application | Backplane |
Color | Black |
Series | 76134 |
Features | Surface Mount Compatible |
Hole Center to Center | 2 mm (Mating Interface); 1 mm (Termination Interface) |
Contact Plating Thickness | 0.762 µm |
Terminal Finish | Matte Tin Plated |
Number of Rows | 8 |
Contact Finish | Gold Plated |
Current Rating | 1 A |
Terminal Type | Through Hole - Compliant Pin |
Number of Contacts | 80 |
Sub-Category | Backplane Connectors |
Max. Temp. | 85°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex PCB Connectors