Shop All Headers & Wire Housings
Molex
Versablade Multi-Module Hybrid Plug Housing, 2 Circuits, Positive Lock, Type C, Blue, Glow-Wire
Mfr # 359659224
Zoro # G305916768
product price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 35965
- Application Power, Wire-to-Wire
- Polarized to Mating Part Yes
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 359659224
- Zoro # G305916768
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Series | 35965 |
Application | Power, Wire-to-Wire |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Stackable | No |
Lock to Mating Part | Yes |
Color - Resin | Blue |
Glow-Wire Capable | Yes |
Material - Resin | PET/PC |
Pitch - Mating Interface | 8.00mm |
CSA | LR19980 |
Gender | Plug |
UL | E29179 |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +110°C |
Product Name | VersaBlade |
Description
Versablade Multi-Module Hybrid Plug Housing, 2 Circuits, Positive Lock, Type C, Blue, Glow-Wire Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 (5915)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings