Shop All High Temperature Lead Wire
Molex
Valueseal Crimped Lead 150Mm 18 -Male
Mfr # 797582055
Zoro # G505922637
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Insulation Diameter 2.00mm
- Product Name ValuSeal
- Connector to Connector ValuSeal Crimp Terminals
- Termination Interface Style Crimp or Compression
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582055
- Zoro # G505922637
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 2.00mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Details
Product Name | ValuSeal |
Connector to Connector | ValuSeal Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | UL 1007 |
Single Ended | No |
Series | 79758 |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 3.43 to 3.86A (CR123C379A)
- HOPPY Wirekit Ford Chev (40955)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, L (92-675-L)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire