Shop All High Temperature Lead Wire
Molex
Valueseal Crimped Lead 150Mm 18 -Female
Mfr # 797582057
Zoro # G205922685
product price: $0.89
/ea
Sold in multiples of 95 for $84.55
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Configuration Pre-crimped Lead Only
- Wire Insulation Diameter 2.00mm
- Termination Interface Style Crimp or Compression
- Series 79758
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582057
- Zoro # G205922685
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 2.00mm |
Wire Size (AWG) | 18 |
Cable Length | 150.00mm |
Details
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Series | 79758 |
Material - Plating Mating | Tin |
Single Ended | No |
Color - Resin | Black |
Gender | Female-Female |
Material - Plating Termination | Tin |
Connector to Connector | ValuSeal Crimp Terminals |
Product Name | ValuSeal |
Wire/Cable Type | UL 1007 |
Circuits (Loaded) | 1 |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Molex High Temperature Lead Wire