Shop All Hazardous Location Plugs
Molex
USB 3.0 F/A STD RA REC CH=6.09 15u
Mfr # 48391-0003
Zoro # G2757200
product price: $1.35
/ea
Sold in multiples of 220 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 5000
- Current - Maximum per Contact 1.8A
- Polarized to PCB Yes
- PCB Locator Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 48391-0003
- Zoro # G2757200
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounding Plug 15A Blk (515PR-000)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs