Shop All Hazardous Location Plugs
Molex
USB 3.0 F/A STD RA REC CH=4.0 15u
Mfr # 48393-0003
Zoro # G2755091
product price: $2.19
/ea
Sold in multiples of 1200 for $2,628.00
$2,628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 5000
- PCB Locator Yes
- Termination Interface: Style Through Hole
- Keying to Mating Part Yes
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 48393-0003
- Zoro # G2755091
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 1.10mm |
Details
Durability (mating cycles max) | 5000 |
PCB Locator | Yes |
Termination Interface: Style | Through Hole |
Keying to Mating Part | Yes |
Number of Rows | 2 |
Material - Plating Mating | Nickel, Tin |
Current - Maximum per Contact | 1.8A |
Pitch - Termination Interface | 2.00mm, 2.50mm |
Pitch - Mating Interface | 2.00mm, 2.50mm |
PCB Retention | Yes |
Material - Resin | High Temperature Thermoplastic |
Color - Resin | Blue |
Material - Metal | Copper Alloy |
Material - Plating Termination | Gold |
Gender | Female |
Temperature Range - Operating | -20° to +85°C |
Polarized to Mating Part | Yes |
Ports | 1 |
Orientation | Right Angle |
Voltage - Maximum | 30V AC/DC |
Circuits (Loaded) | 9 |
Polarized to PCB | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices