Shop All Headers & Wire Housings
Molex
Ultrafit Hdr Rt 2R Nat 14Ckt 15Au
Mfr # 1723162214
Zoro # G005910172
product price: $5.85
/ea
Sold in multiples of 14 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 172316
- Max. Voltage 400V AC/DC
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1723162214
- Zoro # G005910172
- UPC # 887191739755
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Ultra-Fit Power Connector |
Number of Rows | 2 |
Series | 172316 |
Max. Voltage | 400V AC/DC |
Application | Power, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Terminal Type | Through Hole |
Hole Center to Center | 3.5 mm |
Material | Liquid Crystal Polymer |
Max. Temp. | 260°C |
Sub-Category | PCB Headers |
Features | Glow-Wire Capable; Surface Mount Compatible |
Contact Finish | Gold over Nickel |
Terminal Finish | Tin over Nickel |
Flammability Rating | UL 94V-0 |
Current Rating | 11 A |
Contact Plating Thickness | 0.381 µm |
Number of Contacts | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings