Shop All Headers & Wire Housings
Molex
Ultrafit Hdr Rt 1R Blk 02 Ckt 30Au
Mfr # 1723101302
Zoro # G405910277
product price: $1.65
/ea
Sold in multiples of 52 for $85.80
$85.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Max. Temp. 260°C
- Hole Center to Center 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1723101302
- Zoro # G405910277
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Max. Temp. | 260°C |
Hole Center to Center | 3.5 mm |
Material | Liquid Crystal Polymer |
Standards | CSA Certified; UL E29179 |
Features | Glow-Wire Capable; Surface Mount Compatible |
Terminal Type | Through Hole |
Contact Finish | Gold Plated |
Current Rating | 12 A |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.762 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM020)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings