Shop All Hazardous Location Plugs
Molex
ULTRA-FIT TPA 6ckt Wht
Mfr # 172264-4006
Zoro # G2744460
product price: $0.16
/ea
Sold in multiples of 1125 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Number of Rows 1
- Lock to Mating Part Yes
- Circuits (Loaded) 6
- Temperature Range - Operating -40° to +120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172264-4006
- Zoro # G2744460
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +120°C |
Color - Resin | Natural |
Circuits (maximum) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- NEWHOUSE HARDWARE Decora Single Phone Jack Insert for Decorator Wall Plates, for RJ11 cables, Single Gang, White, 5PK (PJI-WH-05)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs