Shop All Hazardous Location Plugs
Molex
ULTRA-FIT TPA 2ckt Wht
Mfr # 172264-4002
Zoro # G2743952
product price: $0.17
/ea
Sold in multiples of 850 for $144.50
$144.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (Loaded) 2
- Circuits (maximum) 2
- Lock to Mating Part Yes
- Number of Rows 1
- Temperature Range - Operating -40° to +120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172264-4002
- Zoro # G2743952
- Country of Origin China
- Category Hazardous Location Plugs
Details
Circuits (Loaded) | 2 |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +120°C |
Material - Resin | Nylon |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs