Shop All High Temperature Lead Wire
Molex
Ultra Fit Tin Plated 300Mm 16Awg
Mfr # 797582142
Zoro # G705922116
product price: $0.96
/ea
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Jacket Color Black
- Spool Length 300 mm
- Wire Gauge 16 AWG
- Conductor Material High Conductivity Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582142
- Zoro # G705922116
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Details
Series | 79758 |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Conductor Material | High Conductivity Copper |
Standards | UL 1061 |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Single Ended | No |
Circuits (Loaded) | 1 |
Connector to Connector | Ultra-Fit Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Product Name | Ultra-Fit |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- Molex High Temperature Lead Wire