Shop All High Temperature Lead Wire
Molex
Ultra Fit Tin Plated 150Mm 16Awg
Mfr # 797582141
Zoro # G205922128
product price: $0.96
/ea
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 79758
- Standards UL 1061
- Spool Length 150 mm
- Conductor Material High Conductivity Copper
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582141
- Zoro # G205922128
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size (AWG) | 16 |
Details
Series | 79758 |
Standards | UL 1061 |
Conductor Material | High Conductivity Copper |
Jacket Color | Black |
Wire Gauge | 16 AWG |
Connector to Connector | Ultra-Fit Crimp Terminals |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Product Name | Ultra-Fit |
Gender | Female-Female |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish (SWP4752U5)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 50A, Fast-Acting, 150V AC, Cylindrical (FWA-50A21F)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire