Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 6Ckt 600Mm Disc Sn
Mfr # 2174651063
Zoro # G605926191
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217465
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board
- Plating min - Termination 1.524µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174651063
- Zoro # G605926191
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Molex Communication Cables