Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 6Ckt 300Mm Disc Sn
Mfr # 2174651062
Zoro # G905926174
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217465
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board
- Cable Length 300.00mm
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651062
- Zoro # G905926174
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 2.03-2.39mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- CALBRITE Electrical Box Cover, Square, 1 Gang, Square, Stainless Steel, Blank (S607BLPLTS)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Molex Communication Cables