Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 6Ckt 150Mm Disc Sn
Mfr # 2174651061
Zoro # G905926082
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Gender Female-Female
- Material - Plating Termination Tin
- Wire Insulation Diameter 2.03-2.39mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651061
- Zoro # G905926082
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Details
Gender | Female-Female |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Color - Resin | Black |
Current - Maximum per Contact | 14.0A |
Material - Metal | High Conductivity Copper |
Material - Resin | Nylon |
Circuits (Loaded) | 6 |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 600V AC (RMS)/DC |
Plating min - Mating | 1.524µm |
Plating min - Termination | 1.524µm |
Pitch - Mating Interface | 3.50mm |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 100ft (30-VG-2000O-G3)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Molex Communication Cables