Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 5Ckt 600Mm Disc Sn
Mfr # 2174651053
Zoro # G005926173
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217465
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Application Power, Wire-to-Board
- Material - Metal High Conductivity Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651053
- Zoro # G005926173
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- Molex Communication Cables