Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 5Ckt 150Mm Disc Sn
Mfr # 2174651051
Zoro # G905926112
product price: $7.99
/ea
Sold in multiples of 15 for $119.85
$119.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Plating min - Termination 1.524µm
- Voltage - Maximum 600V AC (RMS)/DC
- Circuits (Loaded) 5
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651051
- Zoro # G905926112
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Details
Plating min - Termination | 1.524µm |
Voltage - Maximum | 600V AC (RMS)/DC |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Gender | Female-Female |
Pitch - Mating Interface | 3.50mm |
Current - Maximum per Contact | 14.0A |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | High Conductivity Copper |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 1.524µm |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 9 Outlet Extension Cord, GG-24509GN - Green (GG-24509GN)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SC-60)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Molex Communication Cables