Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 4Ckt 150Mm Disc Sn
Mfr # 2174651041
Zoro # G005926210
product price: $5.79
/ea
Sold in multiples of 500 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217465
- Application Power, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Wire Size AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651041
- Zoro # G005926210
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 2.03-2.39mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ground Connector Blk 15A (515CR-000)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (487)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables