Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 3Ckt 600Mm Disc Sn
Mfr # 2174651033
Zoro # G405926179
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217465
- Application Power, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Current - Maximum per Contact 14.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651033
- Zoro # G405926179
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 50mA, 250V AC, 35A at 250V AC, 5 PK (S500-50-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Molex Communication Cables