Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 2Ckt 600Mm Disc Sn
Mfr # 2174651023
Zoro # G705926091
product price: $6.25
/ea
Sold in multiples of 475 for $2,968.75
$2,968.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Lock to Mating Part Yes
- Pitch - Mating Interface 3.50mm
- Wire Insulation Diameter 2.03-2.39mm
- Plating min - Mating 1.524µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174651023
- Zoro # G705926091
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Details
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.50mm |
Plating min - Mating | 1.524µm |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Plating min - Termination | 1.524µm |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 14.0A |
Number of Rows | 1 |
Gender | Female-Female |
Voltage - Maximum | 600V AC (RMS)/DC |
Color - Resin | Black |
Material - Plating Mating | Tin |
Circuits (Loaded) | 2 |
Wire/Cable Type | UL 1061 |
Material - Metal | High Conductivity Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 225A, 250V AC, Non-Indicating (FLNR225)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- Molex Communication Cables