Shop All Communication Cables
Molex
Ultra-Fit Sr R-R 2Ckt 300Mm Disc Sn
Mfr # 2174651022
Zoro # G205926096
Sold in multiples of 600 for $2,994.00
$2,994.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217465
- Application Power, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Plating min - Termination 1.524µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174651022
- Zoro # G205926096
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.03-2.39mm |
Wire Size AWG | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- Molex Communication Cables