Shop All Headers & Wire Housings
Molex
Ultra-Fit Rcpt Hsg Sgl V0 Blk Tpa 08 Ckt
Mfr # 1722561108
Zoro # G505909812
product price: $0.45
/ea
Sold in multiples of 285 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E29179
- Material Nylon
- Features Glow-Wire Capable
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722561108
- Zoro # G505909812
- UPC # 887191733975
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Ultra-Fit Power Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Features | Glow-Wire Capable |
Application | Power, Wire-to-Board |
Color | Black |
Sub-Category | Crimp Housings |
Number of Contacts | 8 |
Flammability Rating | UL 94V-0 |
Hole Center to Center | 3.5 mm |
Max. Temp. | 120°C |
Series | 172256 |
Connector Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC120)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings