Shop All Headers & Wire Housings
Molex
Ultra-Fit Rcpt Hsg Sgl V0 Blk Tpa 06 Ckt
Mfr # 1722561106
Zoro # G105909816
product price: $0.28
/ea
Sold in multiples of 388 for $108.64
$108.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards CSA Certified; UL E29179
- Material Nylon
- Hole Center to Center 3.5 mm
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722561106
- Zoro # G105909816
- UPC # 887191733944
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Ultra-Fit Power Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Hole Center to Center | 3.5 mm |
Connector Type | Receptacle |
Color | Black |
Max. Temp. | 120°C |
Application | Power, Wire-to-Board |
Series | 172256 |
Features | Glow-Wire Capable |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Sub-Category | Crimp Housings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings