Shop All Headers & Wire Housings
Molex
Ultra-Fit Rcpt Hsg Dual V0 Nat Tpa 12 Ck
Mfr # 1722582112
Zoro # G305909951
Sold in multiples of 139 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 172258
- Application Power, Wire-to-Board
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1722582112
- Zoro # G305909951
- UPC # 887191734378
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Ultra-Fit Power Connector |
Number of Rows | 2 |
Series | 172258 |
Application | Power, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Sub-Category | Crimp Housings |
Connector Type | Receptacle |
Features | Glow-Wire Capable |
Hole Center to Center | 3.5 mm |
Max. Temp. | 120°C |
Material | Nylon |
Number of Contacts | 12 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings