Shop All Headers & Wire Housings
Molex
Ultra-Fit Rcpt Hsg Dual V0 Nat Tpa 06 Ck
Mfr # 1722582106
Zoro # G805909918
product price: $0.37
/ea
Sold in multiples of 309 for $114.33
$114.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 172258
- Application Power, Wire-to-Board
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722582106
- Zoro # G805909918
- UPC # 887191734347
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Ultra-Fit Power Connector |
Color | Natural |
Number of Rows | 2 |
Series | 172258 |
Application | Power, Wire-to-Board |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 3.5 mm |
Connector Type | Receptacle |
Max. Temp. | 120°C |
Material | Nylon |
Sub-Category | Crimp Housings |
Features | Glow-Wire Capable |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings