Shop All Headers & Wire Housings
Molex
Ultra-Fit Rcpt Hsg Dual V0 Blk Tpa 16 Ck
Mfr # 1722581116
Zoro # G005909954
product price: $0.89
/ea
Sold in multiples of 122 for $108.58
$108.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 172258
- Application Power, Wire-to-Board
- Max. Temp. 120°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722581116
- Zoro # G005909954
- UPC # 887191734255
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Ultra-Fit Power Connector |
Color | Black |
Number of Rows | 2 |
Series | 172258 |
Application | Power, Wire-to-Board |
Max. Temp. | 120°C |
Features | Glow-Wire Capable |
Sub-Category | Crimp Housings |
Connector Type | Receptacle |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Hole Center to Center | 3.5 mm |
Number of Contacts | 16 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J33M4)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings