Shop All Hazardous Location Plugs
Molex
ULTRA-FIT HSG SR 4ckt Blk
Mfr # 172256-3104
Zoro # G4048700
product price: $0.38
/ea
Sold in multiples of 300 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- Number of Rows 1
- Material - Resin Nylon
- Glow-Wire Capable Yes
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172256-3104
- Zoro # G4048700
- Country of Origin China
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Number of Rows | 1 |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Pitch - Mating Interface | 3.50mm |
Circuits (maximum) | 4 |
Pitch - Termination Interface | 3.50mm |
Keying to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1536)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices