Shop All Hazardous Location Plugs
Molex
ULTRA-FIT HSG SR 3ckt Blk
Mfr # 172256-3103
Zoro # G4048673
product price: $0.44
/ea
Sold in multiples of 350 for $154.00
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.50mm
- Circuits (maximum) 3
- Number of Rows 1
- Keying to Mating Part Yes
- Glow-Wire Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172256-3103
- Zoro # G4048673
- Country of Origin China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.50mm |
Circuits (maximum) | 3 |
Number of Rows | 1 |
Keying to Mating Part | Yes |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Pitch - Termination Interface | 3.50mm |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Grn Paintd Steel (FS-200SS GR 18.00)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices