Shop All Hazardous Location Plugs
Molex
ULTRA-FIT HSG Dual 8ckt Blk
Mfr # 172258-3108
Zoro # G2744844
product price: $0.50
/ea
Sold in multiples of 250 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.50mm
- Polarized to Mating Part Yes
- Lock to Mating Part Yes
- Color - Resin Black
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172258-3108
- Zoro # G2744844
- Country of Origin China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.50mm |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Color - Resin | Black |
Circuits (maximum) | 8 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Number of Rows | 2 |
Glow-Wire Capable | Yes |
Pitch - Termination Interface | 3.50mm |
Gender | Receptacle |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (KA29U)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P138GY)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs