Shop All Hazardous Location Plugs
Molex
ULTRA-FIT HSG Dual 4ckt Blk
Mfr # 172258-3104
Zoro # G2746089
product price: $0.46
/ea
Sold in multiples of 300 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Glow-Wire Capable Yes
- Gender Receptacle
- Lock to Mating Part Yes
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172258-3104
- Zoro # G2746089
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 2 |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Circuits (maximum) | 4 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.50mm |
Pitch - Termination Interface | 3.50mm |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
Material - Resin | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- EATON Rocker Switch Connector, Black (28-5637-2)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs