Shop All Headers & Wire Housings
Molex
Ultra-Fit Hdr Vt Dual F Blk 08Ckt 30Au
Mfr # 1722991308
Zoro # G605910237
product price: $2.85
/ea
Sold in multiples of 1620 for $4,617.00
$4,617.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 400V AC/DC
- Standards CSA Certified; UL E29179
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1722991308
- Zoro # G605910237
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Max. Voltage | 400V AC/DC |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Features | Glow-Wire Capable; Surface Mount Compatible |
Terminal Type | Through Hole |
Material | Liquid Crystal Polymer |
Hole Center to Center | 3.5 mm |
Current Rating | 11 A |
Number of Contacts | 8 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.762 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- EATON CUTLER-HAMMER Circuit Breaker, BAB Series 20A, 1 Pole, 120/240V AC (BAB1020)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings