Shop All Hazardous Location Plugs
Molex
ULOCK D-CODE M12 REC TO RJ45
Mfr # 1201080252
Zoro # G2759650
Sold in multiples of 2 for $137.10
$137.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 30V
- Wire/Cable Type Shielded PUR
- Coupling Style Threaded
- Poles 4
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1201080252
- Zoro # G2759650
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Details
Voltage - Maximum | 30V |
Wire/Cable Type | Shielded PUR |
Coupling Style | Threaded |
Poles | 4 |
Orientation | Straight to Straight |
UL | E200650 |
Keyway | D-coded |
Current - Maximum per Contact | 1.5A |
Color - Cable Jacket | Green |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Gender | Female-Male |
Temperature Range - Operating | -20°C to +60°C |
Material - Cable Jacket | PUR |
Material - Connector Body | PUR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 4-Conductor, Quick Connect (AT630B-4)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs