Shop All Sensor Cordsets & Receptacles
Molex
UL.M12-8P-FE-REC-M16-1.0M
Mfr # 1200845002
Zoro # G100442592
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Length 1.0m
- Series 120084
- Type Single Ended (pigtail)
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845002
- Zoro # G100442592
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 1.0m |
Mounting Thread Size | M16 x 1.5 |
Wire Size AWG | 24 |
Details
Orientation | Straight |
Series | 120084 |
Type | Single Ended (pigtail) |
Keyway | Single |
NEMA Rating | NEMA 6 |
IP Rating | IP69K |
Panel Mount | Front |
CSA | LR6837 |
Material - Component | Nickel-plated Brass |
Current - Maximum per Contact | 2.0A |
Product Name | Ultra-Lock (M12) |
Poles | 8 |
Gender | Female |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Voltage - Maximum | 30V AC / 36V DC |
Wire/Cable Type | Leads, UL 1061 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO124M100P)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- Molex Sensors