Shop All Sensor Cordsets & Receptacles
Molex
UL.M12-5P-MM-REC-M16-0.3M
Mfr # 1200250007
Zoro # G500442802
product price: $32.25
/ea
Sold in multiples of 3 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Length 0.30m
- Series 120025
- IP Rating IP69K
- Type Single Ended (pigtail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200250007
- Zoro # G500442802
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | M16 x 1.5 |
Wire Size AWG | 22 |
Details
Orientation | Straight |
Series | 120025 |
IP Rating | IP69K |
Type | Single Ended (pigtail) |
NEMA Rating | NEMA 6 |
Keyway | Single |
Temperature Range - Operating | -25°C to +90°C |
Material - Component | Nickel-plated Brass |
Voltage - Maximum | 250V AC/DC |
Poles | 5 |
Wire/Cable Type | Leads, UL 1061 |
Coupling Type | External Thread |
Product Name | Ultra-Lock (M12) |
Panel Mount | Front |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- Molex Sensor Cordsets & Receptacles