Shop All Sensor Cordsets & Receptacles
Molex
UL.M12-5P-FE-90-2M-PUR
Mfr # 1200795088
Zoro # G200442898
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° to Pigtail
- Cable Length 2.0m (6.56')
- Series 120079
- Type Single Ended
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200795088
- Zoro # G200442898
- UPC # 78172509153
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.70mm (.224") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (6A887)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- DUKANE CORDSET CABLE (200-600)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- Molex Sensor Cordsets & Receptacles