Shop All Sensor Cordsets & Receptacles
Molex
UL.M12-4P-FE/M-ST/ST-1.0M-PUR
Mfr # 1200805029
Zoro # G700442411
product price: $43.89
/ea
Sold in multiples of 2 for $87.78
$87.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Orientation Straight to Straight
- Series 120080
- IP Rating IP69K
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200805029
- Zoro # G700442411
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE (704-688-40M)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- Molex Sensor Cordsets & Receptacles