Shop All Sensor Cordsets & Receptacles
Molex
UL.M12-4P-FE-90-2M-PUR
Mfr # 1200798013
Zoro # G300442347
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Orientation 90° to Pigtail
- Series 120079
- IP Rating IP69K
- Type Single Ended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200798013
- Zoro # G300442347
- UPC # 883906718756
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- Molex Sensors