Shop All Hazardous Location Plugs
Molex
UL-M12-4P(D)-FEREC-50mm-PVC
Mfr # 1201095001
Zoro # G2090581
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.050m
- Poles 4
- Material - Component Nickel-plated Brass
- Mounting Thread Size M16 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201095001
- Zoro # G2090581
- UPC # 883906436827
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.050m |
Mounting Thread Size | M16 x 1.5 |
Wire Size AWG | 22 |
Details
NEMA Rating | NEMA 6 |
Poles | 4 |
Material - Component | Nickel-plated Brass |
Gender | Female |
Orientation | Straight |
Keyway | D-coded |
Temperature Range - Operating | -10°C to +80°C |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 1.5A |
Voltage - Maximum | 125V |
IP Rating | IP67 |
Product Name | Ultra-Lock (M12) |
Series | 120109 |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (BGBL250)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs