Shop All Coaxial Cables
Molex
UFL/UFL 1.13 CABLE ASSY L=240mm
Mfr # 73412-0237
Zoro # G200457243
Sold in multiples of 25 for $116.25
$116.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Wire/Cable Type Coaxial
- Gender Plug/Plug
- Material - Metal Phosphor Bronze
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 73412-0237
- Zoro # G200457243
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 240.00mm |
Details
Impedance | 50Ω |
Wire/Cable Type | Coaxial |
Gender | Plug/Plug |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- W BOX 1 1/4inX 100' ORG RCWY W/ (0E-RG125100)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- CABLE WHOLESALE Cable Wholesale 10X4-01103 Black F-Pin RG6 Coaxial Cable & F-Pin Male; UL Rated - 3 ft. (10X4-01103)
- Molex Coaxial Cables