Shop All Coaxial Cables
Molex
Ufl/Ufl 0.8 Cable Ass'Y L:65Mm
Mfr # 734120280
Zoro # G905924873
Sold in multiples of 45 for $98.55
$98.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 73419
- Impedance 50Ω
- Type RF Cable Assembly
- Cable Length 65.00mm (2.560")
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 734120280
- Zoro # G905924873
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 65.00mm (2.560") |
Details
Series | 73419 |
Impedance | 50Ω |
Type | RF Cable Assembly |
Material - Plating Mating | Gold |
Gender | Plug/Plug |
Wire/Cable Type | Coaxial |
Material - Metal | Phosphor Bronze |
Product Name | MCRF |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | MCRF-to-MCRF |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (ATMR3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- HOMEVISION TECHNOLOGY Home Vision Technology RG59+2DC-21500 TygerWire 500 ft. RG59 Coaxial Cable with 2 Power Cable-60 Percent Braid (RG59+2DC-21500)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- ALLEN TEL 4-Way Coax Splitter, 900 MHz (CT414)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-89-1)
- Molex Coaxial Cables