Shop All Coaxial Cables
Molex
UFL CONNECTOR WITH 1.32MM CABLE(CUSTOM)
Mfr # 73412-0502
Zoro # G500457240
product price: $1.49
/ea
Sold in multiples of 45 for $67.05
$67.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50Ω
- Material - Metal Phosphor Bronze
- Wire/Cable Type Coaxial
- Gender Plug/Plug
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73412-0502
- Zoro # G500457240
- Country of Origin Unknown
- Category Coaxial Cables
Dimensions
Cable Length | 110.00mm |
Details
Impedance | 50Ω |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | Coaxial |
Gender | Plug/Plug |
Number of Rows | 1 |
Material - Plating Mating | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- SWE-TECH 3C Plenum RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT11X3-18291NH)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- Molex Coaxial Cables