Shop All Wire Connectors
Molex
TYPE A 3P BLACK CONN W/SILICONE GASKET
Mfr # 1212010030
Zoro # G600442887
product price: $3.49
/ea
Sold in multiples of 24 for $83.76
$83.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 121201
- Max. Voltage 250V AC/DC
- Hole Center to Center 18 mm
- Material Polyamide
- Type Field Attachable Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1212010030
- Zoro # G600442887
- UPC # 884982017405
- Country of Origin Ireland
- Category Wire Connectors
Details
Series | 121201 |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 18 mm |
Material | Polyamide |
Type | Field Attachable Connector |
IP Rating | IP65, IP67 |
Max. Temp. | 125°C |
Current Rating | 16 A |
Contact Finish | Silver Plated |
Orientation | 90° Angle |
Form | A - 18mm |
Current - Maximum per Contact | 16.0A |
Product Name | mPm |
Keyway | None |
Material - Plating Mating | Silver |
Material - Contact | Brass |
Poles | 3 |
Coupling Type | External Thread |
Pitch - Mating Interface | 18.00mm |
Temperature Range - Operating | -40°C to +125°C |
Diagnostics / LEDs | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, Standard (FS-500 PG 12.00)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- Molex Wire Connectors & Disconnects