Shop All Hazardous Location Plugs
Molex
TURNEX INS WATERTITE CONN
Mfr # 1301470035
Zoro # G2083800
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E10176
- Current - Maximum per Contact 20.0A
- Cord Grip Body Size F3 3/4"
- IP Rating IP67
- Poles 3-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470035
- Zoro # G2083800
- UPC # 78678871390
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
UL | E10176 |
Current - Maximum per Contact | 20.0A |
IP Rating | IP67 |
Poles | 3-pole/3-wire |
NEMA Configuration | Non-NEMA |
CSA | LR6837 |
Voltage - Maximum | 250V |
Series | 130147 |
Type | Connector |
Gender | Female |
Locking Blade | Yes |
Product Name | Watertite® |
Receptacle Type | Single |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
GFCI | No |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 7 A, Reversing: No (XTCE007B10B)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices