Shop All Single Pole Devices
Molex
Tpa Inst/Ext Tool - 70 Way 34853 Series
Mfr # 638243900
Zoro # G605984856
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 207122
- Product Name CMX
- Tool Type Extraction Hand Tool
- Function Locking/Unlocking
- Level of Automation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 638243900
- Zoro # G605984856
- Country of Origin Singapore
- Category Single Pole Devices
Details
Series | 207122 |
Product Name | CMX |
Tool Type | Extraction Hand Tool |
Function | Locking/Unlocking |
Level of Automation | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Receptacle, Male, Green, 8-2,150AC/DC (HBL15MRGN)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- Molex Single Pole Devices