Shop All Hazardous Location Plugs
Molex
TNC P STR, IP68, RG58, 50 OHM, SINGLE BAGGED
Mfr # 73216-1982
Zoro # G2079381
product price: $13.39
/ea
Sold in multiples of 10 for $133.90
$133.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Gender Plug
- Power / Voltage VOLTAGE: 500 Vrms@Sea Level
- Impedance 50Ω
- Frequency 11 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73216-1982
- Zoro # G2079381
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Gender | Plug |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Impedance | 50Ω |
Frequency | 11 GHz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED500)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs