Shop All Wire Terminals
Molex
Terminals Ring Versakrimp (Bb- Rsakrimp (Bb-323-02)
Mfr # 191930062
Zoro # G805899981
Sold in multiples of 2000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #2
- Standards CSA Listed; UL E32244
- Seam Closed, Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 191930062
- Zoro # G805899981
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Standards | CSA Listed; UL E32244 |
Seam | Closed, Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 14A, 32V AC, 1kA at 32V DC, 5 PK (AGC-14-R)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- Molex Wire Terminals