Shop All Wire Terminals
Molex
Terminals Ring Insulkrimp (Bb- Ulkrimp (Bb-223-02X)
Mfr # 190700065
Zoro # G905899485
product price: $0.13
/ea
Sold in multiples of 4000 for $520.00
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1-2 (M2)
- Color - Resin Blue
- Barrel Type Closed
- Wire Insulation Diameter 4.40mm max.
- Product Name InsulKrimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190700065
- Zoro # G905899485
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1-2 (M2) |
Wire Insulation Diameter | 4.40mm max. |
Wire Size (AWG) | 14, 16 |
Details
Color - Resin | Blue |
Barrel Type | Closed |
Product Name | InsulKrimp |
UL | E32244 |
Material - Plating Mating | Tin |
CSA | LR18689 |
Insulation | PVC |
Plating min - Mating | 4.064µm |
Series | 19070 |
Type | Ring |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- Molex Wire Connectors & Disconnects