Shop All Wire Terminals
Molex
Terminals Ring Insulkrimp (Bb- Ulkrimp (Bb-218-56X)
Mfr # 190700063
Zoro # G105899544
product price: $0.24
/ea
Sold in multiples of 4000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16" (M8)
- Material - Plating Mating Tin
- Series 19070
- Color - Resin Blue
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190700063
- Zoro # G105899544
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16" (M8) |
Wire Insulation Diameter | 4.40mm max. |
Wire Size (AWG) | 14, 16 |
Details
Material - Plating Mating | Tin |
Series | 19070 |
Color - Resin | Blue |
UL | E32244 |
Type | Ring |
Barrel Type | Closed |
Product Name | InsulKrimp |
Insulation | PVC |
Plating min - Mating | 2.540µm |
CSA | LR18689 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- Molex Wire Terminals