Shop All Wire Terminals
Molex
Terminals Ring Insulkrimp (B-2 Lkrimp (B-230-10Hdx)
Mfr # 190540096
Zoro # G105899698
product price: $0.31
/ea
Sold in multiples of 2000 for $620.00
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Material - Plating Mating Tin
- Termination Interface Style Crimp or Compression
- Wire Size (AWG) 14, 16
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190540096
- Zoro # G105899698
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 6.40mm max. |
Details
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Type | Ring |
Barrel Type | Closed |
UL | E32244 |
Insulation | PVC |
Flammability | 94V-0 |
Plating min - Mating | 2.540µm |
CSA | LR18689 |
Product Name | InsulKrimp |
Color - Resin | Yellow |
Series | 19054 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- Molex Wire Terminals