Shop All Wire Terminals
Molex
Terminals Ring Avikrimp H/D (B Imp H/D (B-828-08Hd)
Mfr # 190580041
Zoro # G305899443
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 8 (M4)
- Type Ring
- Wire Size (AWG) 14, 16
- UL E32244
- Product Name Avikrimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190580041
- Zoro # G305899443
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 8 (M4) |
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 5.70mm max. |
Details
Type | Ring |
UL | E32244 |
Product Name | Avikrimp |
Termination Interface Style | Crimp or Compression |
Flammability | 94V-2 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Plating min - Mating | 2.540µm |
Insulation | Nylon (PA) |
CSA | LR18689 |
Series | 19058 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (9326)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- STA-KON 18-14 AWG Nylon Ring Terminal 3/8" Stud PK100 (RB14-38)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- Molex Wire Connectors & Disconnects